missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Sorvall™ Legend™ Micro 17 Microcentrifuge
Accelerate routine sample preparation up to 17,000 x g with generous capacity in a compact microcentrifuge footprint.
Supplier: Thermo Scientific™ 75002431
Description
Save time with the fast sample processing of Thermo Scientific Sorvall Legend Micro 17 microcentrifuges, providing productivity, versatility, safety and convenience in a compact, easy-to-use lab instrument. Lightweight microcentrifuge rotors are designed for everyday laboratory use and performance up to 17,000 x g.
Support your micro-volume separation needs with:- Performance up to 17,000 x g with fast acceleration and deceleration.
- Choose from 7 optional microcentrifuge rotors to find the ideal fit for your application:
- Outstanding corrosion resistance with lightweight engineered polymer rotors.
- Standard rotor runs 24 microcentrifuge tubes in a single row, from 1.5 to 2.0 mL tubes to mini-preps and spin columns.
- Ergonomic one-click rotor opening and closing, as well as transparent design for added safety and convenience with Thermo Scientific ClickSeal biocontainment lids.
- Eliminate the need for adapters with unique dual row rotor.
- Simplify operation with intuitive controls, easy-to-read displays and fast one-click centrifuge lid closure.
- Sleek, lightweight, space-saving design.
- Durable and easy to clean and maintain.
- Quiet performance promotes a safe, stress-free environment.
- Conforms to the latest clinical and safety standards, including 98/79/EC In Vitro Diagnostic Directive.
Chemical Identifiers
| 13,300 rpm | |
| 56 dB(A) | |
| CSA, CE, IVD | |
| Sorvall Legend Micro 17 Centrifuge, Ventilated | |
| No | |
| IEC 61010-1, IEC 61010-2-020 (refer to manual for more details) | |
| 23.1lb. (10.5 kg) |
| 17,000 x g | |
| Ambient temperature | |
| Benchtop Centrifuge | |
| 2 Years | |
| 1 to 99 min. (1 min. increments); HOLD | |
| 8.9 x 9.6 x 13.8 in. (22.5 x 24.3 x 35.2 cm) | |
| Sorvall |
Specifications
| 24 x 1.5/2 mL | |
| 17,000 x g | |
| Ambient temperature | |
| Benchtop Centrifuge | |
| Sorvall Legend Micro 17 Centrifuge, Ventilated | |
| Sorvall Legend Micro 17 | |
| No | |
| IEC 61010-1, IEC 61010-2-020 (refer to manual for more details) | |
| 23.1lb. (10.5 kg) | |
| 50/60 Hz | |
| 1.5/2 mL Rotor with Clickseal Biocontainment Lid |
| 13,300 rpm | |
| 56 dB(A) | |
| CSA, CE, IVD | |
| 24 x 1.5/2.0mL Rotor, ClickSeal Biocontainment Lid | |
| 120 V 60 Hz | |
| 2 Years | |
| 1 to 99 min. (1 min. increments); HOLD | |
| 8.9 x 9.6 x 13.8 in. (22.5 x 24.3 x 35.2 cm) | |
| Sorvall | |
| 120 V |