missing translation for 'onlineSavingsMsg'
Learn More

Branson Ultrasonics™ Sonifier™ SFX150 Cell Disruptor

Branson Ultrasonics Sonifier™ SFX150 Cell Disruptor with advanced controls gives more precise control over all critical elements of experiment.

Supplier:  Branson Ultrasonics™ 1010631097R

 View more versions of this product

Catalog No. 15338529

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

Easy-to-use interface allows in-process monitoring of key variables, including time, power, energy, temperature (requires optional temperature probe) and experiment progress.
  • Processing up to 150mL
  • Quiet to operate without a sound enclosure
  • True temperature control (requires separate temp probe)
  • Continuous or pulsed ultrasonics
  • Time or energy mode with energy pulsing
  • Experiment progress indicator

Certifications

CSA, UL, ISO9001, ISO14002

Warranty

3 years

Specifications

Chemical Identifiers

150 W
Sample preparation, cell disruption, nanoparticle disperson, mixing, homogenization, DNA, cell lysis, protein extration
SFX150
6.3 kg
31.8 x 19.1 x 23.5 cm (12.5 x 7.5 x 9.25 in.)
Power supply, 40 kHz converter, 3.17 mm (0.125 in.) microtip, power cord, manual, wrench set
14 lb.

Specifications

Cell Disruptor with Handheld Converter
150 W
Sample preparation, cell disruption, nanoparticle disperson, mixing, homogenization, DNA, cell lysis, protein extration
SFX150
6.3 kg
240 V
31.8 x 19.1 x 23.5 cm (12.5 x 7.5 x 9.25 in.)
Power supply, 40 kHz converter, 3.17 mm (0.125 in.) microtip, power cord, manual, wrench set
14 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions