missing translation for 'onlineSavingsMsg'
Learn More

Branson Ultrasonics™ Sonifier™ SFX150 Cell Disruptor

Catalog No. p-6713002
Change view
Click to view available options
Product Type:
Cell Disruptor with Handheld Converter
Cell Disruptor with Traditional Converter
Voltage:
120 V
240 V
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Voltage
15345136 Cell Disruptor with Traditional Converter 120 V
15345137 Cell Disruptor with Traditional Converter 240 V
15338528 Cell Disruptor with Handheld Converter 120 V
15338529 Cell Disruptor with Handheld Converter 240 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 15345136 Supplier Branson Ultrasonics™ Supplier No. 101063962R

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Branson Ultrasonics Sonifier™ SFX150 Cell Disruptor with advanced controls gives more precise control over all critical elements of experiment.

Easy-to-use interface allows in-process monitoring of key variables, including time, power, energy, temperature (requires optional temperature probe) and experiment progress.
  • Processing up to 150mL
  • Quiet to operate without a sound enclosure
  • True temperature control (requires separate temp probe)
  • Continuous or pulsed ultrasonics
  • Time or energy mode with energy pulsing
  • Experiment progress indicator

Certifications

CSA, UL, ISO9001, ISO14002

Warranty

3 years

Specifications

Product Type Cell Disruptor with Traditional Converter
Voltage 120 V
Wattage 150 W
Dimensions (L x W x H) 31.8 x 19.1 x 23.5 cm (12.5 x 7.5 x 9.25 in.)
For Use With (Application) Sample preparation, cell disruption, nanoparticle disperson, mixing, homogenization, DNA, cell lysis, protein extration
Includes Power supply, 40 kHz converter, 3.17 mm (0.125 in.) microtip, power cord, manual, wrench set
Model SFX150
Weight (English) 14 lb.
Weight (Metric) 6.3 kg