missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Solvent-resistant Stirred Cells, for 47mm Membranes

Catalog No. XFUF04701
Change view
Click to view available options
Diameter (Metric):
47 mm (filter), 8 cm (cylinder)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
XFUF04701 47 mm (filter), 8 cm (cylinder)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. XFUF04701 Supplier MilliporeSigma™ Supplier No. XFUF04701

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Access contents without dismantling via top plate opening. MilliporeSigma™ Solvent-resistant Stirred Cells, For 47mm Membranes is used for protein desalting, purification and concentration. The in-place disc filter is inside a glass cylinder with PTFE components for broad compatibility. Autoclavable.

Specifications

Autoclavable Autoclavable
Material Stainless Steel (316L) top and base plate, borosilicate glass cylinder, PTFE stirring bar, fluoroelastomer O-ring, nylon pressure tube, silicone rubber filtrate tube, HDPE funnel
Filtration Area 15 cm2
For Use With (Application) Protein desalting, purification and concentration
Quantity 1 Each
Volume (Metric) 2.5 to 75 mL (Process Volume)
Volume (Metric) Hold Up 0.3 mL
Height (Metric) 12.2 cm
Diameter (Metric) 47 mm (filter), 8 cm (cylinder)