missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Solvent Resistant Polyester Labels
Get ideal barcoding and slide labeling when working with harsh lab chemicals with these Solvent Resistant Polyester Labels.
Supplier: Brady™ B33213488
Description
- Ideal for working with harsh lab chemicals such as Xylene, Ethanol, Toluene, Isopropanol, MEK, DMSO and more in a wide temperature range
- Use B-488 high-performance polyester label material for lab applications with numerous solvents and variable temps
- Durable labels resist chemicals, abrasions, corrosion and humidity and have a high/low temperature performance
- Made with a permanent acrylic adhesive for tight bonding onto flat, smooth surfaces
- RoHS compliant to 2011/65/EU and 2015/863
- Brady™ Authentic materials work seamlessly with Brady™ printers for improved printer and material communication, seamless mobile app interaction, and better performance and reliability
- A ribbon is required to print this material
Specifications
| Autoclavable | |
| None | |
| Matte | |
| Polyester | |
| Thermal Transfer | |
| Non-sterile | |
| BBP33, i3300, i5300 Printers | |
| 3000 Labels | |
| 7.95 x 26.67 mm | |
| -40°C to +160°C | |
| 0.094 mm | |
| 0.313 in. | |
| 1.05 in. |
| Permanent Acrylic | |
| White | |
| Die-cut | |
| Single-side Printable | |
| Label | |
| Healthcare and Hospital Labeling, General Identification, Laboratory Labeling | |
| -40°C | |
| Rectangle | |
| -40°F to +320°F | |
| 0.0037 in. | |
| 0.313 x 1.05 in. | |
| 7.95 mm | |
| 26.67 mm |