missing translation for 'onlineSavingsMsg'
Learn More

METTLER TOLEDO™ Solutions for perfectION™ Combined ISE

Recommended reference solution for replacing electrolyte in ion selective electrodes.

Supplier:  METTLER TOLEDO™ 51344751

 View more versions of this product

Catalog No. 01928361


Only null left

Description

Description

  • Keep electrolyte levels high by refilling regularly - when the probe is submerged, the electrolyte level should always be higher than the sample level.
  • Routinely refilling or replacing the electrolyte solution is necessary to maintain good electrode performance.
  • Reference table above to ensure proper electrolyte is selected for accurate measurement readings.
Specifications

Chemical Identifiers

5 x 60 mL
perfectION Electrode
0°C to 60°C
Combined ISE Solution

Specifications

Chloride, Cyanide, Lead, or Silver/Sulfide
perfectION ion electrolyte B, 5 x 60 mL
perfectION Electrode
Combined ISE Solution
Electrolyte B
5 x 60 mL
0°C to 60°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions