missing translation for 'onlineSavingsMsg'
Learn More

METTLER TOLEDO™ Solutions for perfectION™ Combined ISE

Catalog No. p-4676283
Change view
Click to view available options
Filling Solution Type:
Electrolyte A
Electrolyte B
Electrolyte C
Electrolyte D
Electrolyte E
Electrolyte F
Applications:
Calcium, Fluoride, or Sulfide
Chloride, Cyanide, Lead, or Silver/Sulfide
Copper, Iodide
Nitrate
Potassium
Silver
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Filling Solution Type Applications
01928365 Electrolyte F Nitrate
01928362 Electrolyte C Silver
01928361 Electrolyte B Chloride, Cyanide, Lead, or Silver/Sulfide
01928364 Electrolyte E Potassium
01928363 Electrolyte D Copper, Iodide
01928360 Electrolyte A Calcium, Fluoride, or Sulfide
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 01928365 Supplier METTLER TOLEDO™ Supplier No. 51344755
Only null left

Recommended reference solution for replacing electrolyte in ion selective electrodes.

  • Keep electrolyte levels high by refilling regularly - when the probe is submerged, the electrolyte level should always be higher than the sample level.
  • Routinely refilling or replacing the electrolyte solution is necessary to maintain good electrode performance.
  • Reference table above to ensure proper electrolyte is selected for accurate measurement readings.

Specifications

Applications Nitrate
Filling Solution Type Electrolyte F
Model perfectION ion electrolyte E, 5 x 60 mL
Includes 5 x 60 mL
For Use With (Equipment) perfectION Electrode
Temperature (Metric) Operating 0°C to 60°C
Type Combined ISE Solution