missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ SoLo™ Hydraulic Lift Base Stand, North America Plug
Designed to support Logic™ Class II, Type A2 Biological Safety Cabinets and PuriCare™ Procedure Stations. Hydraulic lift stand lowers for passage of biosafety cabinets through standard doorways. Infinitely adjustable, provides work surface heights up to 37 in. Optic White epoxy-coated steel frame.
$14,799.07 - $15,757.61
Specifications
| Product Type | Adjustable Stand |
|---|---|
| Height (English) | 40.5 to 60 in. |
| For Use With (Application) | Biosafety |
| Includes | Hydraulic Stand, Casters, Installation Hardware |
| Ports | None |
| Catalog Number | Mfr. No. | Voltage | Width (English) Exterior | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Voltage | Width (English) Exterior | Price | Quantity & Availability | ||||
|
01812426
|
Labconco™
5185300 |
115 V | 53.5 in. |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
01812421
|
Labconco™
5185400 |
115 V | 65.6 in. |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
01812416
|
Labconco™
5185500 |
115 V | 77.6 in. |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
01812411
|
Labconco™
5185600 |
115 V | 89.6 in. |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- For all Optic White Labconco Class II BSC models.
- Hydraulic lift provides flexible height adjustment and permits passage through standard doorways as low as 75.5 in. (191.7 cm) high for Labconco A2 cabinets.
- Infinitely adjustable height provides work surface heights from 17.0 in. (43.2 cm) to 37 in. (94.0 cm)
- Supports loads up to 1,000 lbs. (454 kg).
- 5 in. (12.7 cm) diameter, toe-locking, glass-filled nylon casters.
- Resistant to most chemicals, easy-clean and maintenance-free.
- Durable epoxy-coated steel construction.
- Two handle bars facilitate transport.
- NSF-approved.
Specifications
| Adjustable Stand | |
| Biosafety | |
| None | |
| Labconco Class II Biosafety Cabinets | |
| 87.1 cm |
| 40.5 to 60 in. | |
| Hydraulic Stand, Casters, Installation Hardware | |
| 102.9 to 152.4 cm | |
| 34.3 in. |