missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ SoLo™ Hydraulic Lift Base Stand, North America Plug
Description
- For all Optic White Labconco Class II BSC models.
- Hydraulic lift provides flexible height adjustment and permits passage through standard doorways as low as 75.5 in. (191.7 cm) high for Labconco A2 cabinets.
- Infinitely adjustable height provides work surface heights from 17.0 in. (43.2 cm) to 37 in. (94.0 cm)
- Supports loads up to 1,000 lbs. (454 kg).
- 5 in. (12.7 cm) diameter, toe-locking, glass-filled nylon casters.
- Resistant to most chemicals, easy-clean and maintenance-free.
- Durable epoxy-coated steel construction.
- Two handle bars facilitate transport.
- NSF-approved.
Specifications
Specifications
| Width (Metric) Interior | 166.7 cm |
| Product Type | Adjustable Stand |
| Height (English) | 40.5 to 60 in. |
| Width (English) Exterior | 65.6 in. |
| For Use With (Application) | Biosafety |
| Width (Metric) Exterior | 166.7 cm |
| Includes | Hydraulic Stand, Casters, Installation Hardware |
| Ports | None |
| Height (Metric) | 102.9 to 152.4 cm |
| Width (English) Interior | 65.6 in |
| Show More |