missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MAPA™ Solo 997 Disposable Nitrile Gloves
Solo 997 gloves offer precise dexterity when handling instruments or intricate objects. Ideal for laboratory, food, automotive and mechanical industries.
Supplier: MAPA™ 34997767
Description
- Nitrile formulation offers resistance to punctures and snags
- Protects against a wide range of chemicals
- Latex-free
- Powder free
- Textured fingertips
- Rolled cuff minimizes chance of tearing while donning
- Main uses include laboratory research and analysis, food handling, common cleaning tasks and automotive/mechanical assembly
Specifications
| 21 CFR 170-199, ASTM F739 | |
| Industrial, Laboratory | |
| Single-use | |
| 4 mil | |
| Yes | |
| 4 mil | |
| Powder Free | |
| 4 mil | |
| 9.5 in. |
| EN 374-3:2003, EN 16523-1:2015 | |
| Blue | |
| Partially Textured | |
| 0.10 mm | |
| Nitrile | |
| 0.10 mm | |
| Medium | |
| 997437 | |
| 24 cm |