missing translation for 'onlineSavingsMsg'
Learn More

MAPA™ Solo 997 Disposable Nitrile Gloves

Catalog No. p-138140
Change view
Click to view available options
Size:
Medium
Large
X-Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19050301C Medium
19050301D Large
19050301E X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19050301C Supplier MAPA™ Supplier No. 34997767
Only null left

Solo 997 gloves offer precise dexterity when handling instruments or intricate objects. Ideal for laboratory, food, automotive and mechanical industries.

  • Nitrile formulation offers resistance to punctures and snags
  • Protects against a wide range of chemicals
  • Latex-free
  • Powder free
  • Textured fingertips
  • Rolled cuff minimizes chance of tearing while donning
  • Main uses include laboratory research and analysis, food handling, common cleaning tasks and automotive/mechanical assembly

Specifications

Certifications/Compliance 21 CFR 170-199, ASTM F739
Certifications/Compliance (Europe) EN 374-3:2003, EN 16523-1:2015
Applications Industrial, Laboratory
Color Blue
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 4 mil
Finger Thickness (Metric) 0.10 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4 mil
Palm Thickness (Metric) 0.10 mm
Powdered Powder Free
Size Medium
Thickness (English) 4 mil
Model 997437
Length (English) 9.5 in.
Length (Metric) 24 cm
Show More Show Less