missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Solid Rubber Stoppers
Available in a variety of sizes ranging from 000 through 16
Description
Available in a variety of sizes ranging from 000 through 16
- Solid rubber construction
Chemical Identifiers
| Black | |
| Natural Rubber | |
| Solid Stopper | |
| General purpose use |
Specifications
| Solid Stopper | |
| 1.5 cm | |
| 0 | |
| General purpose use | |
| Natural Rubber |
| 1 cm | |
| 2.5 cm | |
| 00 | |
| Black |