missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Solaris™ Open Air Orbital Shaker

Catalog No. p-7146038
Change view
Click to view available options
Model:
Solaris 2000
Solaris 4000
Solaris Large Open Air Shaker
Solaris Small Open Air Shaker
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
09034202 Solaris Small Open Air Shaker
09034203 Solaris Large Open Air Shaker
11676370 Solaris 2000
11676371 Solaris 4000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 09034202 Supplier Thermo Scientific™ Supplier No. SK2000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

These orbital shakers set the new standard for reliability and technical innovation. Ruggedly built for demanding use, they combine a new ergonomic design with key feature enhancements that save you time, protect your process and drive your science forward.

Solaris™ orbital shakers are ruggedly built for demanding applications in busy research and GMP labs and even strictly controlled cleanroom facilities. These units combine an ergonomic design with key feature enhancements like a sealed electronic system, programmable display, and an easy to clean platform design to aid in better contamination control.

The triple eccentric drive mechanism, engineered to perform with a reduced noise level, is built with proven technology to support heavy loads, always maintaining consistent performance. The belt is maintenance-free and engineered to last the life of the shaker, and the shaker mechanism itself comes with an industry leading warranty.

Reliable Product Operation:

  • Variable speed control from 15 to 525 rpm with a 1 inch orbit
  • Maximum load capacity of 25 kg (55 lbs) for SK2000 and 43 kg (95 lbs) for SK4000, including the platform, accessories, and samples
  • Can operate in temperature ranges of 5°C to 40°C (41°F to 104°F), 20 to 80% noncondensing humidity
  • Can be used in a variety of environments, including in warm rooms, incubators, environmental chambers, and refrigerators
  • Reliable drive mechanism provides timed or continuous 24-hour operation to allow smooth and uniform shaking of large or uneven loads
  • Unbalanced load sensor stops platform motion when excess vibration is detected and visual/audible alarms signal until condition is corrected
  • Soft start feature eliminates sudden starts and stops, splashing of vessel contents or wetting of closures
  • Market leading warranty: 2 years labor, 5 years parts, and 10 years drive mechanism

Easy to Use Touchscreen Display:

  • Full-color touchscreen display allows you to clearly view speed and runtimes simultaneously to prevent risk of error, even from a distance
  • Programmable to allow up to 99 unique saved programs for easy set up and reproducibility
  • User Interface available in 10 languages
  • Retains parameters during a power failure and restarts automatically after power is restored

Advanced Features for GMP environments:

  • Historical monitoring of alerts, alarms and interaction logs to provide greater security and reproducibility
  • USB and Ethernet connections for monitoring and data output
  • Validated compatibility with ISO Class 5 (Grade A/B) cleanroom, tested in accordance with ISO 14644-1 and ISO 14644-14
  • Sealed electronics system to minimize particle generation and reduce contamination
  • Rounded corners, easy-to-remove platforms, and an enclosed mechanism makes cleaning fast and easy

Certifications

UL, cUL, CE

Warranty

2 Years Service, 5 Years Parts, and 10 Years on the Drive Mechanism

Specifications

Orbit 1 in.
Load Bearing Capacity (Metric) 25 kg
Speed Control Accuracy ±1 rpm
Speed Range 15 to 525 rpm
Electrical Requirements 100/240 V, 50/60 Hz
Voltage 100/240 V
Temperature Range (Metric) 5°C to 60°C
Product Type Shaker
Certifications/Compliance CE, cUL, UL
Temperature Range (English) 41°F to 104°F
Dimensions (L x W x H) 18.5 x 14.3 x 5.5 in.
Length (English) Platform 12 in.
Length (Metric) Platform 30.5 cm
Width (Metric) Platform 35.6 mm
Weight (English) 46.0 lb
Weight (Metric) 20.9kg
Controller Type Touch Screen
Model Solaris Small Open Air Shaker
Humidity Range 20 to 80%, Non-condensing
Show More Show Less