missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Solaris 4000 R Large Incubated and Refrigerated Benchtop Orbital Shaker
GREENER_CHOICE

Catalog No. p-9917039
Change view
Click to view available options
Includes:
18 x 18 in. platform
Platform, Adhesive Mats
Platform, Clamp Starter Kit
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
01258089 18 x 18 in. platform
01258093 Platform, Clamp Starter Kit
01258097 Platform, Adhesive Mats
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01258089 Supplier Thermo Scientific™ Supplier No. SK4002

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Thermo Scientific™ Solaris Incubated and Refrigerated Benchtop Shakers have an intuitive touch screen display, programmability, and multi-language support. Peltier technology provides refrigerant-free cooling with quiet operation.

Thermo Scientific Solaris Incubated and Refrigerated Benchtop Shakers combine an ergonomic design with key feature enhancements like Peltier chillers, a sealed electronic system, programmable display, and an easy to clean platform design.

The triple eccentric drive mechanism, engineered to perform with a reduced noise level, is built with proven technology to support heavy loads, always maintaining consistent performance. The belt is maintenance-free and engineered to last the life of the shaker, and the shaker mechanism itself comes with an industry leading warranty.

Intuitive Touchscreen Display

  • Create, download, and share up to 99 programs across multiple units for better efficiency and reproducibility in the lab
  • Full color, touch screen display is easy-to-read, allowing for clear view of the speed, temperature, and run times from a distance
  • User interface has 10 optional languages
  • Built-in orbital calculator aids in converting protocols designed with different orbits and estimating the set speed needed to obtain similar results 

Efficient and Reliable Operation

  • Reliable, heavy-duty triple eccentric drive mechanism provides timed or continuous 24-hour operation to allow smooth and uniform shaking of large or uneven loads
  • Unbalanced load sensor stops platform motion when excess vibration is detected and visual/audible alarms signal until condition is corrected
  • Soft start feature eliminates sudden starts and stops, splashing of vessel contents or wetting of closures
  • Market leading warranty:  2 years labor, 5 years parts, and 10 years drive mechanism

Compatible with GLP/GMP Environments

  • Access controls and historical monitoring of alerts, alarms and interaction logs to provide greater security and reproducibility
  • USB and Ethernet connections for monitoring and data output
  • Sealed electronics system to minimize particle generation and reduce contamination
  • Rounded corners, easy-to-remove platforms, and a sealed motor and shaker housing protects the drive mechanism from damaging spills, simplifies cleaning, and controls contamination 

Improved User Experience

  • Solaris Incubated and Refrigerated Benchtop Shakers use refrigerant-free, environmentally friendly Peltier cooling, which uses 58% less energy compared to older models with traditional compressor designs 
  • Ergonomic handles, out-of-the way lid hinges, and large clear acrylic lids allow for easy access to the platform with less wrist and hand strain
  • Engineered to perform with a reduced noise level and compressor-free design
  • Compatible with a wide variety of clamps, racks, trays, and adhesive mats that can accommodate most vessel types (see the manual or brochure for part number and fit recommendations)

 

Warranty and Services

Standard Warranty includes 2 years labor, 5 years parts, and 10 years on the drive mechanism

Specifications

Orbit 25 mm
Load Bearing Capacity (Metric) 32 kg
Speed Range 15 to 525 rpm
Electrical Requirements 100–240 V, 50/60 Hz
Voltage 100–240 V, 50/60 Hz
Temperature Range (Metric) 4°C to 60°C
Rotation Orbital
Product Type Shaker
Load Bearing Capacity (English) 70.5 lb.
Certifications/Compliance CE Cert, UL (Canada/US) File E311968, UK Mark
Dimensions (L x W x H) 30.3 x 22.4 x 21.7 in.
Model Solaris SK4000 R
Display Touchscreen
Includes 18 x 18 in. platform
Warranty and Service Offering Standard Warranty includes 2 years labor, 5 years parts, and 10 years on the drive mechanism
Refrigerated CFC free
Show More Show Less