Learn More
Thermo Scientific™ Solaris 2000 R Small Incubated and Refrigerated Benchtop Orbital Shaker

Thermo Scientific™ Solaris Incubated and Refrigerated Benchtop Shakers have an intuitive touch screen display, programmability, and multi-language support. Peltier technology provides refrigerant-free cooling with quiet operation.
Supplier: Thermo Scientific™ SK2002CPKG
Description
Thermo Scientific Solaris Incubated and Refrigerated Benchtop Shakers combine an ergonomic design with key feature enhancements like Peltier chillers, a sealed electronic system, programmable display, and an easy to clean platform design.
The triple eccentric drive mechanism, engineered to perform with a reduced noise level, is built with proven technology to support heavy loads, always maintaining consistent performance. The belt is maintenance-free and engineered to last the life of the shaker, and the shaker mechanism itself comes with an industry leading warranty.
Intuitive Touchscreen Display
- Create, download, and share up to 99 programs across multiple units for better efficiency and reproducibility in the lab
- Full color, touch screen display is easy-to-read, allowing for clear view of the speed, temperature, and run times from a distance
- User interface has 10 optional languages
- Built-in orbital calculator aids in converting protocols designed with different orbits and estimating the set speed needed to obtain similar results
Efficient and Reliable Operation
- Reliable, heavy-duty triple eccentric drive mechanism provides timed or continuous 24-hour operation to allow smooth and uniform shaking of large or uneven loads
- Unbalanced load sensor stops platform motion when excess vibration is detected and visual/audible alarms signal until condition is corrected
- Soft start feature eliminates sudden starts and stops, splashing of vessel contents or wetting of closures
- Market leading warranty: 2 years labor, 5 years parts, and 10 years drive mechanism
Compatible with GLP/GMP Environments
- Access controls and historical monitoring of alerts, alarms and interaction logs to provide greater security and reproducibility
- USB and Ethernet connections for monitoring and data output
- Sealed electronics system to minimize particle generation and reduce contamination
- Rounded corners, easy-to-remove platforms, and a sealed motor and shaker housing protects the drive mechanism from damaging spills, simplifies cleaning, and controls contamination
Improved User Experience
- Solaris Incubated and Refrigerated Benchtop Shakers use refrigerant-free, environmentally friendly Peltier cooling, which uses 58% less energy compared to older models with traditional compressor designs
- Ergonomic handles, out-of-the way lid hinges, and large clear acrylic lids allow for easy access to the platform with less wrist and hand strain
- Engineered to perform with a reduced noise level and compressor-free design
- Compatible with a wide variety of clamps, racks, trays, and adhesive mats that can accommodate most vessel types (see the manual or brochure for part number and fit recommendations)
Warranty
Standard Warranty includes 2 years labor, 5 years parts, and 10 years on the drive mechanism
Chemical Identifiers
| 25 mm | |
| 15 to 525 rpm | |
| 100–240 V, 50/60 Hz | |
| Orbital | |
| 35 lb. | |
| 12 x 14 in. | |
| Touchscreen | |
| CFC free |
| 16 kg | |
| 100–240 V, 50/60 Hz | |
| 5°C to 60°C | |
| Shaker | |
| CE Cert, UL (Canada/US) File E311968, UK Mark | |
| Solaris SK2000 R | |
| Standard Warranty includes 2 years labor, 5 years parts, and 10 years on the drive mechanism |
Specifications
| 25 mm | |
| 15 to 525 rpm | |
| 100–240 V, 50/60 Hz | |
| Orbital | |
| 35 lb. | |
| 12 x 14 in. | |
| Solaris SK2000 R | |
| Platform, Clamp Starter Kit | |
| CFC free |
| 16 kg | |
| 100–240 V, 50/60 Hz | |
| 5°C to 60°C | |
| Shaker | |
| CE Cert, UL (Canada/US) File E311968, UK Mark | |
| 27.6 x 14.2 x 18.1 in. | |
| Touchscreen | |
| Standard Warranty includes 2 years labor, 5 years parts, and 10 years on the drive mechanism |