missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ICU Medical Sol-Care™ Safety Blood Collection Needle with Multi-Sample Luer
Safety butterfly needle designed to be used for blood collection.
$196.82
Specifications
| Product Type | Butterfly Needle with Luer Adapter |
|---|---|
| Material | PVC |
| Sterility | Sterile |
| Closure Type | Sliding Shield |
| For Use With (Application) | Blood Collection |
| Catalog Number | Mfr. No. | Gauge | Length (English) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Gauge | Length (English) | Price | Quantity & Availability | ||||
22024008
|
ICU Medical
110201030030 |
21 G | 7 in. (tubing) |
Pack of 50 Each for $196.82
Case of 4 Pack for $787.28
|
|
||||
Description
- Simple safety mechanism that should be activated immediately after blood withdrawal is complete
- Reduces the risk of needlestick injury
- Thumb rest to ease handling during safety activation
- Flexible wings to secure device to patient's skin
- Thin walled needle is designed to minimize patient discomfort
- Available in 21, 23 or 25 gauge
- Transparent housing and tubing for clear visualization of blood flow
- DEHP-free, flexible, soft, and kink resistant tubing
Specifications
| Butterfly Needle with Luer Adapter | |
| Sterile | |
| Blood Collection |
| PVC | |
| Sliding Shield | |
| 19 mm |