missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sodium Hydroxide, Pellets, NF, FCC, EP, JP, bioCERTIFIED™, 50 kg, Spectrum Chemical
Specifications
Specifications
| Quantity | 50 kg |
| Percent Purity | 95 to 97% |
| Grade | NF/FCC/EP/JP |
| Packaging | Poly Drum |
| Physical Form | Pellets |
| Chemical Name or Material | Sodium Hydroxide |