missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ SnapMop™ Irradiated Flat Head Mop Cover
GREENER_CHOICE

Irradiated, lightweight, snap-on flat head mop covers with urethane foam interiors, designed for effective cleaning and sanitizing in in aseptic environments, ISO 5 to ISO 9.

$740.28 - $37,504.61

Specifications

Product Type Mop Cover
Head Type Flat
Sterility Sterile
Autoclavable Autoclavable
Width (English) 5 in.
View More Specs

Requires: QPSL-18 frame with STA series handle or QDSL-18 with SSU series handle


Products 9
Catalog Number Mfr. No. Material Dimensions Color Price Quantity & Availability  
Catalog Number Mfr. No. Material Dimensions Color Price Quantity & Availability  
19305681
GREENER_CHOICE
View Documents Promotion Details
Micronova™
MZSM62018IR
Non-woven Polyamide, Urethane Foam, Polyester 45.7 x 12.7 cm (18 x 5 in.) White
Case of 24 Each for $1,140.49
Only null left
 
19305733
GREENER_CHOICE
View Documents Promotion Details
Micronova™
MZSM569IR
Urethane Foam, Polyester 22.9 x 12.7 cm (9 x 5 in.) White
Case of 24 Each for $740.28
Only null left
 
19305735
GREENER_CHOICE
View Documents Promotion Details
Micronova™
MZSM5618IR
Urethane Foam, Polyester 45.7 x 12.7 cm (18 x 5 in.) White
Case of 24 Each for $809.09
Only null left
 
19305734
GREENER_CHOICE
View Documents Promotion Details
Micronova™
MZSM5614IR
Urethane Foam, Polyester 35.6 x 12.7 cm (14 x 5 in.) White
Case of 24 Each for $872.14
Only null left
 
19305690
GREENER_CHOICE
View Documents Promotion Details
Micronova™
MZSM6814IR
Polyester Abrasive Mesh, Urethane Foam, Polyester 35.6 x 12.7 cm (14 x 5 in.) White
Case of 24 Each for $787.57
Only null left
 
19305736
GREENER_CHOICE
View Documents Promotion Details
Micronova™
MZSM1114IR
Polyester, Urethane Foam, Polysorb 35.6 x 12.7 cm (14 x 5 in.) White
Case of 24 Each for $1,082.89
Only null left
 
19166801
GREENER_CHOICE
View Documents Promotion Details
Micronova™
MZSM1118IR
Polyester, Urethane Foam, Polysorb 45.7 x 12.7 cm (18 x 5 in.) White
Case of 24 Each for $1,140.49
Only null left
 
19058401
GREENER_CHOICE
View Documents Promotion Details
Micronova™
MZSM62014IR
Non-woven Polyamide, Urethane Foam, Polyester 35.6 x 12.7 cm (14 x 5 in.) White
Case of 24 Each for $932.97
Only null left
 
19116772
GREENER_CHOICE
View Documents Promotion Details
Micronova™
MZSM6AA14SIRP
Knitted Polyester Microfiber, Polyester, Urethane Foam 35 x 12.5 cm (14 x 5 in.) Blue N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

The Micronova Irradiated SnapMop™ Flat Head Mop Covers fit onto the 360° swivel SlimLine™ Adapter, which can be locked at 180° for more controlled cleaning. A variety of fabric options provide excellent absorbency, effective cleaning and disinfectant dispersal for specialized cleaning. Available in a variety of lengths to match the size of the surface, from equipment cleaning to a large production room.

  • Irradiated, snap-on flat head mop covers
  • Stainless steel snap fasteners
  • Polyester urethane foam interiors are fully encased in a choice of fabric
  • Available in a range of fabrics for specialized cleaning
    • NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
    • PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
    • MegaTex — 100% non-woven polyamide is absorbent with a mildly abrasive surface
    • PolyMesh — 100% polyester with a layer of mesh provides a mild scrubbing surface
  • Available without a foam interior for quick wipe downs and sanitization
  • Available in a variety of lengths to match cleaning surface size
    • The 9-inch covers are excellent for pass-throughs and smaller spaces
    • The 14 and 18-inch covers are ideal for floors, walls and ceilings
  • Fits on QPSL plastic frame or QDSL stainless steel frame
  • Swivel joint rotates 360° but can be locked at 180° for more controlled cleaning
  • Compatible with alcohol and strong disinfectants
  • Gamma irradiated for aseptic areas and equipment
  • Launderable for reuse
  • Autoclavable
Specifications

Specifications

Mop Cover
Sterile
5 in.
Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C.
Flat
Autoclavable
Reusable
No
Videos
SDS
Documents

Documents