missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ SnapMop™ Irradiated Flat Head Mop Cover
GREENER_CHOICE

Irradiated, lightweight, snap-on flat head mop covers with urethane foam interiors, designed for effective cleaning and sanitizing in in aseptic environments, ISO 5 to ISO 9.

Supplier:  Micronova™ MZSM1118IR

 View more versions of this product

Catalog No. 19166801


Only null left

Requires : QPSL-18 frame with STA series handle or QDSL-18 with SSU series handle

Description

Description

The Micronova Irradiated SnapMop™ Flat Head Mop Covers fit onto the 360° swivel SlimLine™ Adapter, which can be locked at 180° for more controlled cleaning. A variety of fabric options provide excellent absorbency, effective cleaning and disinfectant dispersal for specialized cleaning. Available in a variety of lengths to match the size of the surface, from equipment cleaning to a large production room.

  • Irradiated, snap-on flat head mop covers
  • Stainless steel snap fasteners
  • Polyester urethane foam interiors are fully encased in a choice of fabric
  • Available in a range of fabrics for specialized cleaning
    • NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
    • PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
    • MegaTex — 100% non-woven polyamide is absorbent with a mildly abrasive surface
    • PolyMesh — 100% polyester with a layer of mesh provides a mild scrubbing surface
  • Available without a foam interior for quick wipe downs and sanitization
  • Available in a variety of lengths to match cleaning surface size
    • The 9-inch covers are excellent for pass-throughs and smaller spaces
    • The 14 and 18-inch covers are ideal for floors, walls and ceilings
  • Fits on QPSL plastic frame or QDSL stainless steel frame
  • Swivel joint rotates 360° but can be locked at 180° for more controlled cleaning
  • Compatible with alcohol and strong disinfectants
  • Gamma irradiated for aseptic areas and equipment
  • Launderable for reuse
  • Autoclavable
Specifications

Chemical Identifiers

Mop Cover
Sterile
5 in.
Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C.
Flat
Autoclavable
Reusable
No

Specifications

45.7 x 12.7 cm (18 x 5 in.)
Flat
18 in.
45.7 cm
12.7 cm
Chemicals and Disinfectants
24/Cs.
QDSL Stainless Steel SlimLine series adapters, SSU series quick disconnect handles or QPSL Plastic SlimLine series adapters, STA series threaded handles.
ISO 9001 Certified Facility; 10-6 Sterility Assurance Level per AAMI TIR33:2005; Certificate of Irradiation Processing; Certificate of Conformance
Polyester, Urethane Foam, Polysorb
Mop Cover
White
Sterile
Autoclavable
5 in.
Reusable
Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C.
Cleaning and Sanitization of Cleanroom Surfaces
No
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions