missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Snap Cap Gas Cylinder Lockout
Deny access to the main cylinder control and regulator attachment of gas cylinders. The Brady™ Snap Gas Cylinder Lockout fits most North American high and low pressure gas cylinders and is made to last many years of use.
Supplier: Brady™ 95138
Description
- Designed to fit most North American high and low pressure gas cylinders
- Snap Cap devices denies access to main cylinder control and regulator attachment
- Made of weld steel and powder coated for many years of use
- Operates safely from -31° F to 203° F
Chemical Identifiers
| Yellow | |
| 6.5 x 3 1/8 x 11 UN | |
| 1 Ea. |
| Steel | |
| Powder-coated |
Specifications
| High Pressure, Coarse Thread Cylinder Lockout | |
| Steel | |
| 6.5 x 3 1/8 x 11 UN | |
| 1 Ea. |
| Yellow | |
| Thread Type: Coarse | |
| Powder-coated |