missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Snap Cap Gas Cylinder Lockout

Deny access to the main cylinder control and regulator attachment of gas cylinders. The Brady™ Snap Gas Cylinder Lockout fits most North American high and low pressure gas cylinders and is made to last many years of use.

Supplier:  Brady™ 95137

 View more versions of this product

Catalog No. 19103970


Only null left

Description

Description

  • Designed to fit most North American high and low pressure gas cylinders
  • Snap Cap devices denies access to main cylinder control and regulator attachment
  • Made of weld steel and powder coated for many years of use
  • Operates safely from -31° F to 203° F
Specifications

Chemical Identifiers

Yellow
6.5 x 3 1/8 x 11 UN
1 Ea.
Steel
Powder-coated

Specifications

Low Pressure, Fine Thread Cylinder Lockout
Steel
6.5 x 3 1/8 x 11 UN
1 Ea.
Yellow
Thread Type: Fine
Powder-coated
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions