missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ SMZ 171 Stereo Microscopes
The SMZ-171 model terminates Motic™âs SMZ stereo microscope line by using modern ESD-resistant materials and optimized LED illuminations for a wide range of biomedical and material science applications.
$3893.77 - $5190.84
Specifications
| Magnification Power | 10X |
|---|---|
| Objective Types | Auxiliary Objectives (0.3X, 0.5X, 0.63X, 0.75X, 1.5X, 2X) |
| Eyepiece | WF 10X/23 mm |
| Working Distance | 110 mm |
| Catalog Number | Mfr. No. | Head Style | Base Style | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Head Style | Base Style | Price | Quantity | ||||
|
01-258-016
|
Motic™
1100200600758 |
Binocular | Plain Stand |
Each for $3,893.77
|
|
||||
|
01-258-018
|
Motic™
1100200600762 |
Trinocular | Plain Stand |
Each for $4,025.27
|
|
||||
|
01-258-017
|
Motic™
1100200600754 |
Binocular | LED Stand |
Each for $5,011.27
|
|
||||
|
01-258-019
|
Motic™
1100200600767 |
Trinocular | LED Stand |
Each for $5,190.84
|
|
||||
Description
The SMZ-171 is an advanced stereo microscope for biomedical work and industrial quality control.
- Greenough Zoom Optical System
- 45° stereomicroscope head
- 6.7:1 Zoom Ratio
- Diopter Adjustment: ±5
Specifications
| 10X | |
| Auxiliary Objectives (0.3X, 0.5X, 0.63X, 0.75X, 1.5X, 2X) | |
| WF 10X/23 mm | |
| 110 mm |