missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ SMZ 160 Stereo Microscopes
Description
The SMZ-160 is ideal for educational purposes in high schools and universities, but is also great for industrial quality control.
- Greenough Zoom Optical System
- 45° stereomicroscope head
- 6:1 zoom ratio
- Diopter Adjustment: ±5
Specifications
Specifications
| Base Style | LED Stand |
| Magnification Power | 10X |
| Objective Types | Auxiliary Objectives (0.3X, 0.5X, 0.63X, 0.75X, 1.5X, 2X) |
| Head Style | Trinocular |
| Lighting Type | R2 LED |
| Eyepiece | WF 10X/20 mm |
| Working Distance | 100 mm |