missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ SMZ 160 Stereo Microscopes
This stereo zoom microscope comes with a 1:6.4 zoom range and an all metal body with classic illumination.
Supplier: Motic™ 1100201300151
Description
The SMZ-160 is ideal for educational purposes in high schools and universities, but is also great for industrial quality control.
- Greenough Zoom Optical System
- 45° stereomicroscope head
- 6:1 zoom ratio
- Diopter Adjustment: ±5
Chemical Identifiers
| 10X | |
| Auxiliary Objectives (0.3X, 0.5X, 0.63X, 0.75X, 1.5X, 2X) | |
| WF 10X/20 mm | |
| 100 mm |
Specifications
| Plain Stand | |
| Auxiliary Objectives (0.3X, 0.5X, 0.63X, 0.75X, 1.5X, 2X) | |
| WF 10X/20 mm |
| 10X | |
| Binocular | |
| 100 mm |