missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wanzl SmartCell™ Post Mount Basket
All fine mesh wire baskets are plated in hospital-grade chrome and the framework is finished with industrial strength powder coat to enhance the durability and longevity of the system.
$267.72 - $455.51
Specifications
| Color | Chrome |
|---|---|
| Material | Steel |
| For Use With (Application) | Shelving |
| Includes | Post Mount Basket |
| Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
|
11222050
|
Wanzl
THPM1836BSK |
18 x 36 in. |
Each for $267.72
|
|
|||||
|
11222051
|
Wanzl
THPM1848BSK |
18 x 48 in. |
Each for $334.66
|
|
|||||
|
11222052
|
Wanzl
THPM1860BSK |
18 x 60 in. |
Each for $396.94
|
|
|||||
|
11222053
|
Wanzl
THPM2436BSK |
24 x 36 in. |
Each for $335.60
|
|
|||||
|
11222054
|
Wanzl
THPM2448BSK |
24 x 48 in. |
Each for $388.57
|
|
|||||
|
11222055
|
Wanzl
THPM2460BSK |
24 x 60 in. |
Each for $455.51
|
|
|||||
Description
- Baskets are available in a flat configuration or can be angled for easier access.
- Adjustable dividers can be added to customize
Specifications
| Chrome | |
| Steel | |
| Shelving | |
| Post Mount Basket |