Learn More
Thermo Scientific™ Smart -Vue Pro Sensors
Increase productivity in your lab with Thermo Scientific Smart Sensors.
Supplier: Thermo Scientific™ SVPWSENTCS002
Description
Increase productivity and ensure the integrity of your samples and research, align with 21 CFR Part 11, and continuously monitor and track conditions using Smart-Vue Pro sensors. Monitor temperatures from -200°C to +150°C, current, and relative humidity. With off the shelf calibrated sensors you can be confident in the integrity of your laboratory equipment.
Multiple parameters
- Temperature (-200 /+150°C)
- Temperature and relative humidity
- 0-5 V / 0-10 V / 4-20mA
- Dry contact
- CO2
- Differential Pressure
SMART Calibration (for SMART Sensors Only)
- Off the shelf Calibrated sensors (replacement program)
- Calibration coefficients stored in sensor memory to simplify recalibration process
- No data loss or down-time for calibration
- Data and certificates accessible easily
- Calibration in-house laboratory: ISO 17025 accredited (COFRAC) and NIST-traceable
- (Optional)On Site Calibration
Modular sensor configuration
- SMART Sensors enable Plug and play feature (swappable calibrated offsite)
- Module Sensor auto-detection
Specifications
| Wireless Temp Sensor | |
| Oceasoft Emerald Bluetooth wireless temperature sensor (Pkg contains wireless module with external sensor, lithium battery, and magnetic mount) | |
| Smart-Vue Pro Remote Monitoring System | |
| -200°C to +50°C |
| -80°C | |
| N/A | |
| Smart-Vue Pro Duo Module, Smart-Vue Pro Quatro Module | |
| -200°C to +50°C |