missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Smart -Vue Pro Sensors

Increase productivity in your lab with Thermo Scientific Smart Sensors.

Supplier:  Thermo Scientific™ SVPSENCCS001

 Afficher plus de versions de ce produit

Numéro de catalogue. SVSENCCS001


Il en reste null
Découvrez plus d'offres spéciales

Description

Description

Increase productivity and ensure the integrity of your samples and research, align with 21 CFR Part 11, and continuously monitor and track conditions using Smart-Vue Pro sensors. Monitor temperatures from -200°C to +150°C, current, and relative humidity. With off the shelf calibrated sensors you can be confident in the integrity of your laboratory equipment.

Multiple parameters

  • Temperature (-200 /+150°C)
  • Temperature and relative humidity
  • 0-5 V / 0-10 V / 4-20mA
  • Dry contact
  • CO2
  • Differential Pressure

SMART Calibration (for SMART Sensors Only)

  • Off the shelf Calibrated sensors (replacement program)
  • Calibration coefficients stored in sensor memory to simplify recalibration process
  • No data loss or down-time for calibration
  • Data and certificates accessible easily
  • Calibration in-house laboratory: ISO 17025 accredited (COFRAC) and NIST-traceable
  • (Optional)On Site Calibration

Modular sensor configuration

  • SMART Sensors enable Plug and play feature (swappable calibrated offsite)
  • Module Sensor auto-detection
Spécifications

Spécifications

CO2/Temp/RH Sensor
Smart-Vue Pro Smart-CO2 sensor with temperature and humidy (triple point)
Smart-Vue Pro Remote Monitoring System
0.5 to 9.9% CO2, 0°C to 50°C, 0 to 99% RH
5% CO2, 37°C, 80% RH
Smart-Vue Pro supports conformance to 21 CFR Part 11, cGxP and SOP compliance
Smart-Vue Pro Duo Module, Smart-Vue Pro Quatro Module
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions