Learn More
Thermo Scientific™ Smart-Tracker™ Wireless Datalogging Module
Ensuring that the cold chain has been preserved, whether your products are in storage or in transit, just makes sense. Now make it simple.
Supplier: Thermo Scientific™ ST101200
Description
Ensuring that the cold chain has been preserved, whether your products are in storage or in transit, just makes sense. Thermo Scientific™ Smart-Tracker™ makes temperature monitoring in the cold chain easy. All you need is a smart phone to wirelessly check stored temperature readings. There is no dedicated equipment, no docking stations and no complex computer installations.
Download the Smart-Tracker mobile app: iPhone ∣ Android
- Track temperature wirelessly and control modules using your smart phone with the Smart-Tracker application
- Monitor storage facilities, freezers, refrigerators, heating equipment and packages in transit†
- Share information via the Cloud anywhere in the world
- Bluetooth wireless connection for use in many types of container and enclosures
- Internal sensor: -20° to +60°C or -40° to +85°C
- External PT100 sensor: -200° to +200°C
Specifications
| Wireless Datalogging Module with External Probe | |
| Not Calibrated | |
| Lithium | |
| Module, external sensor, lithium battery, two colored sensor rings and two side magnetic mount | |
| ST101-200 | |
| Not calibrated | |
| 0.24 x 0.63 x 1.02 in. (6 x 16 x 26 mm) [Shipping Dimensions] |
| 4000 Readings | |
| iPhone 4S, iPhone 5, iPhone 6, iPad 3â4, Android | |
| Smart-Tracker wireless datalogging module with external temperature PT100 probe (3.5m cable length) | |
| Bluetooth Certification: FCC, CE | |
| Internal Sensor, External PT100 Sensor | |
| -200°C to +200°C | |
| 0.44 lb. |
† Subject to network speed and availability