missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Smart-Tracker™ Wireless Datalogging Module
Description
Ensuring that the cold chain has been preserved, whether your products are in storage or in transit, just makes sense. Thermo Scientific™ Smart-Tracker™ makes temperature monitoring in the cold chain easy. All you need is a smart phone to wirelessly check stored temperature readings. There is no dedicated equipment, no docking stations and no complex computer installations.
Download the Smart-Tracker mobile app: iPhone ∣ Android
- Track temperature wirelessly and control modules using your smart phone with the Smart-Tracker application
- Monitor storage facilities, freezers, refrigerators, heating equipment and packages in transit†
- Share information via the Cloud anywhere in the world
- Bluetooth wireless connection for use in many types of container and enclosures
- Internal sensor: -20° to +60°C or -40° to +85°C
- External PT100 sensor: -200° to +200°C
Specifications
Specifications
| Type | Wireless Datalogging Module with Internal Probe |
| Data Memory | 4000 Readings |
| Calibration | 5°C |
| Software Type | iPhone 4S, iPhone 5, iPhone 6, iPad 3⁄4, Android |
| Battery Type | Lithium |
| Description | Smart-Tracker wireless datalogging module with internal temperature probe |
| Includes | Module with internal sensor, lithium battery, two colored sensor rings and two side magnetic mount |
| Certifications/Compliance | Bluetooth Certification: FCC, CE |
| Model | ST100-101 |
| Sensor Types | Internal Sensor, External PT100 Sensor |
| Show More |
† Subject to network speed and availability