missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Smart-Tracker™ Wireless Datalogging Module

Ensuring that the cold chain has been preserved, whether your products are in storage or in transit, just makes sense. Now make it simple.

Supplier:  Thermo Scientific™ ST100102

 View more versions of this product

Catalog No. ST100102


Only null left

Description

Description

Ensuring that the cold chain has been preserved, whether your products are in storage or in transit, just makes sense. Thermo Scientific™ Smart-Tracker™ makes temperature monitoring in the cold chain easy. All you need is a smart phone to wirelessly check stored temperature readings. There is no dedicated equipment, no docking stations and no complex computer installations.

Download the Smart-Tracker mobile app: iPhoneAndroid

  • Track temperature wirelessly and control modules using your smart phone with the Smart-Tracker application
  • Monitor storage facilities, freezers, refrigerators, heating equipment and packages in transit†
  • Share information via the Cloud anywhere in the world
  • Bluetooth wireless connection for use in many types of container and enclosures
  • Internal sensor: -20° to +60°C or -40° to +85°C
  • External PT100 sensor: -200° to +200°C
Specifications

Chemical Identifiers

4000 Readings
Lithium
Internal Sensor, External PT100 Sensor
0.44 lb.
iPhone 4S, iPhone 5, iPhone 6, iPad 3⁄4, Android
Bluetooth Certification: FCC, CE
0.24 x 0.63 x 1.02 in. (6 x 16 x 26 mm) [Shipping Dimensions]

Specifications

Wireless Datalogging Module with Internal Probe
-30°C
Lithium
Module with internal sensor, lithium battery, two colored sensor rings and two side magnetic mount
ST100-102
Freezers, refrigerators, transportation, cold storage
0.24 x 0.63 x 1.02 in. (6 x 16 x 26 mm) [Shipping Dimensions]
4000 Readings
iPhone 4S, iPhone 5, iPhone 6, iPad 3⁄4, Android
Smart-Tracker wireless datalogging module with internal temperature probe
Bluetooth Certification: FCC, CE
Internal Sensor, External PT100 Sensor
-40°C to +85°C
0.44 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

† Subject to network speed and availability