missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Small HMIG Pin-Feed Labels With Chemical Name: HEALTH FLAMMABILITY INSTABILITY…
Description
Paper, Black/Blue/Red/Yellow on White, 1.875 in H x 3 in W,
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200 |
| Description | Label |
| Adhesive Type | Self-adhesive |
| Color | Black/Blue/Red/Yellow on White |
| Format | Label |
| Material | Paper |
| Printable Sides | Single-side Printable |
| Product Type | Label |
| Languages | English |
| Show More |