missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Racks for Thermo Scientific™ 5 Shelf TSX/TDE Series Freezers
Maximize tube storage capacity per freezer with a racking solution for five inner-door, ultra-low temperature freezers.
Supplier: Thermo Scientific™ 398324
Description
Maximize the storage space in your ultra-low temperature freezer with these Thermo Scientific™ Racks for TSX/TDE 5 shelf Series Freezers as well as well as previous generation Revco™ ExF, DxF and HERAfeeze™ HFU B Freezers. Includes sliding drawer racks, adjustable side access box racks and microplate racks in standard or deepwell formats.
- Warranty varies by country, please contact us for details
Specifications
| 2 in. Box Racks - Adjustable side access rack | |
| Boxes (2 in.) | |
| 12 Boxes/Rack | |
| 5.4 in. | |
| 16.5 in. | |
| Side Access Freezer Rack (Adjustable) | |
| 23.9 cm |
| Silver | |
| Stainless Steel | |
| Upright Freezers (13 cu.ft.) | |
| 9.4 in. | |
| 41.9 cm | |
| 4 Tiers | |
| 13.7 cm |