missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ SlideMop™ Mop Heads, Irradiated

Mop covers for use with the Micronova™ SlideMop™. The SlideMop is a simple, effective mop system featuring sturdy, collapsible plates that easily slide into the quilted polyester mop cover and lock into place with an effortless downward push.
$378.13 - $37,470.93
Specifications
| Color | White |
|---|---|
| Length (English) | 16 in. |
| Sterility | Sterile |
| Length (Metric) | 41 cm |
| Autoclavable | Not Autoclavable |
| Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
19116748
![]() |
Micronova™
MZCR6316IR |
Stainless Steel Frame |
Case of 24 Each for $378.13
|
|
|||||
19000066
![]() |
Micronova™
MZCR6316IRP |
For use with Plastic Frame |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Polyester mop covers for use with the the Micronova SlideMop™ Flat Head Mop. (For SlideMop frame, see QSM16.)
- Quilted polyester mop covers with polyester pad interiors for disinfectant dispersalManufactured for use in Controlled Environments, ISO 5 thru 9
- Good chemical resistance
Specifications
| White | |
| Sterile | |
| Not Autoclavable | |
| Cleaning and Sanitization of Cleanroom Surfaces | |
| Polyester |
| 16 in. | |
| 41 cm | |
| Reusable | |
| No |