missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Laxco™ SLi3 PRO Series Inverted Compound Microscope
The SLi3 PRO Series Inverted Compound Microscope is an upgradable trinocular microscope. Phase-contrast, fluorescent, and phase-contrast fluorescent options are available with complementing filters included.
Supplier: Laxco™ SLI3PPH1
Description
- Infinity corrected optical system
- Trinocular 45° inclined head rotates 360°
- Adjustable interpupillary distance of 50 mm to 75 mm with 100:100 image split
- High eye-point, wide-field plan eyepiece (10x/22 mm FOV) with adjustable eyecups
- Coarse and fine low-position coaxial focusing mechanism with tension adjustment and upper limit
- N.A. 0.3 condenser with 72 mm working distance which can be removed to view specimens in large vessel
- Quintuple nosepiece
- Upgrade kits available (sold separately)
Specifications
| NA 0.3 (WD 72 mm) | |
| Infinity, LWD, Plan Achromatic | |
| 5 years optical and mechanical, 1 year electrical from date of purchase | |
| Fixed | |
| LED | |
| None | |
| SLi3P-PH1 | |
| Inverted Phase-contrast Microscope |
| 40X to 200X | |
| Quintuple Nosepiece | |
| Phase Slider, 45 mm Monochromatic Contrast Color Filter (Green), Light Balancing Daylight Color Temperature Transition Filter | |
| WF 10X/22 mm | |
| Trinocular | |
| None | |
| SLi3 PRO Series | |
| High |