missing translation for 'onlineSavingsMsg'
Learn More

Laxco™ SLi3 PRO Series Inverted Compound Microscope
GREENER_CHOICE

Catalog No. p-7237845
Change view
Click to view available options
Model:
SLi3P-FL1
SLi3P-FLP
SLi3P-PH1
Product Type:
Inverted Fluorescent Microscope
Inverted Phase-contrast Fluorescent Microscope
Inverted Phase-contrast Microscope
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Product Type
SLI3PFL1 SLi3P-FL1 Inverted Fluorescent Microscope
SLI3PPH1 SLi3P-PH1 Inverted Phase-contrast Microscope
SLI3PFLP SLi3P-FLP Inverted Phase-contrast Fluorescent Microscope
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. SLI3PFL1 Supplier Laxco™ Supplier No. SLI3PFL1

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The SLi3 PRO Series Inverted Compound Microscope is an upgradable trinocular microscope. Phase-contrast, fluorescent, and phase-contrast fluorescent options are available with complementing filters included.

  • Infinity corrected optical system
  • Trinocular 45° inclined head rotates 360°
  • Adjustable interpupillary distance of 50 mm to 75 mm with 100:100 image split
  • High eye-point, wide-field plan eyepiece (10x/22 mm FOV) with adjustable eyecups
  • Coarse and fine low-position coaxial focusing mechanism with tension adjustment and upper limit
  • N.A. 0.3 condenser with 72 mm working distance which can be removed to view specimens in large vessel
  • Quintuple nosepiece
  • Upgrade kits available (sold separately)

Specifications

Condenser Type NA 0.3 (WD 72 mm)
Magnification Power 40X to 400X
Objective Types Infinity, LWD, Plan Fluorescence
Nosepiece Quintuple Nosepiece
Warranty 5 years optical and mechanical, 1 year electrical from date of purchase
Filter Type 45 mm Monochromatic Contrast Color Filter (Green), Light Balancing Daylight Color Temperature Transition Filter, Emission and Dichroic Filters (DAPI, FITC, TRITC)
Stage Fixed
Eyepiece WF 10X/22 mm
Lighting Type LED
Head Style Trinocular
Camera Type CMOS/CCD
Display Type None
Model SLi3P-FL1
Product Line SLi3 PRO Series
Product Type Inverted Fluorescent Microscope
Resolution High
Show More Show Less