missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Sitting Height Wood Panel End Supports

Description
- Made from hand selected premium rotary cut maple or rift cut oak veneers
- Robotically applied environmentally friendly finishes are chemically resistant.
- Wood Panel End Supports are used in place of a cabinet at one end of a cabinet run to support drawer frames or apron rails.
- Can be used to support the intersection of two aprons or rails.
- Each panel has 2 leveling feet
Compliance
SEFA 8
Specifications
Specifications
| Color | Natural Stain |
| Material | Wood (Maple Veneer) |
| Depth (English) | 22.5 in. |
| Depth (Metric) | 57.2 cm |
| Height (English) | 29 in. |
| Height (Metric) | 73.7 cm |
| Width (English) | 1 in. |
| Width (Metric) | 2.5 cm |