missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Sitting Height Wood Knee Space Panels for use with Drawer Apron Frames, 36 in. Wide
GREENER_CHOICE

Catalog No. FB902436O7
Change view
Click to view available options
Material:
Wood (Maple Veneer)
Wood (Oak Veneer)
Color:
Amber Stain
Auburn Stain
Harvest Stain
Honey Stain
Mocha Stain
Natural Stain
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Color
FB902436O7 Wood (Oak Veneer) Mocha Stain
FB902436M1 Wood (Maple Veneer) Natural Stain
FB902436M2 Wood (Maple Veneer) Honey Stain
FB902436M3 Wood (Maple Veneer) Amber Stain
FB902436M4 Wood (Maple Veneer) Auburn Stain
FB902436M5 Wood (Maple Veneer) Harvest Stain
FB902436M7 Wood (Maple Veneer) Mocha Stain
FB902436O1 Wood (Oak Veneer) Natural Stain
FB902436O2 Wood (Oak Veneer) Honey Stain
FB902436O3 Wood (Oak Veneer) Amber Stain
FB902436O4 Wood (Oak Veneer) Auburn Stain
FB902436O5 Wood (Oak Veneer) Harvest Stain
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. FB902436O7
Only null left

Fisherbrand™ Wood Knee Space Panels bring quality, warmth and durability to your laboratory.

  • Made from hand selected premium rotary cut maple or rift cut oak veneers
  • Robotically applied environmentally friendly finishes are chemically resistant.
  • Knee space panels close off the casework to the wall to create a clear sitting or standing space under the work surface. 

Compliance

SEFA 8

Specifications

Color Mocha Stain
Material Wood (Oak Veneer)
For Use With (Equipment) Drawer Apron Frames
Depth (English) 1 in.
Depth (Metric) 2.5 cm
Height (English) 23.75 in.
Height (Metric) 60.3 cm
Width (English) 36 in.
Width (Metric) 91.4 cm