missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Sitting Height Wood Knee Space Panels for use with Apron Rails

Description
- Made from hand selected premium rotary cut maple or rift cut oak veneers
- Robotically applied environmentally friendly finishes are chemically resistant.
- Knee space panels close off the casework to the wall to create a clear sitting or standing space under the work surface.
Compliance
SEFA 8
Specifications
Specifications
| Color | Mocha Stain |
| Material | Wood (Oak Veneer) |
| For Use With (Equipment) | Apron Rails |
| Depth (English) | 1 in. |
| Depth (Metric) | 2.5 cm |
| Height (English) | 29 in. |
| Height (Metric) | 73.7 cm |
| Width (English) | 12 to 48 in. |
| Width (Metric) | 30.5 to 121.9 cm |