missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Sitting Height Wood Cabinet
Fisherbrand™ Sitting Height Wood Cabinets bring quality, warmth and durability to your laboratory.
$3,296.31 - $3,491.76
Specifications
| Cabinet Type | Sitting Height |
|---|---|
| Certifications/Compliance | SEFA 8 |
| Depth (English) | 23.375 in. |
| Depth (Metric) | 59.4 cm |
| Height (English) | 29 in. |
| Catalog Number | Mfr. No. | Color | Material | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Material | Price | Quantity | ||||
|
FB2444RBM1
|
N/A | Natural Stain | Maple Veneer |
N/A
|
|
||||
|
FB2444RBM2
|
N/A | Honey Stain | Maple Veneer |
N/A
|
|
||||
|
FB2444RBM3
|
N/A | Amber Stain | Maple Veneer |
N/A
|
|
||||
|
FB2444RBM4
|
N/A | Auburn Stain | Maple Veneer |
N/A
|
|
||||
|
FB2444RBM5
|
N/A | Harvest Stain | Maple Veneer |
N/A
|
|
||||
|
FB2444RBM7
|
N/A | Mocha Stain | Maple Veneer |
N/A
|
|
||||
|
FB2444RBO1
|
N/A | Natural Stain | Oak Veneer |
N/A
|
|
||||
|
FB2444RBO2
|
N/A | Honey Stain | Oak Veneer |
N/A
|
|
||||
|
FB2444RBO3
|
N/A | Amber Stain | Oak Veneer |
N/A
|
|
||||
|
FB2444RBO4
|
N/A | Auburn Stain | Oak Veneer |
N/A
|
|
||||
|
FB2444RBO5
|
N/A | Harvest Stain | Oak Veneer |
N/A
|
|
||||
|
FB2444RBO7
|
N/A | Mocha Stain | Oak Veneer |
N/A
|
|
||||
Description
- Sitting Height (29 in. tall)
- Made from hand selected premium rotary cut maple or rift cut oak veneers.
- Featuring solid mortise/tenon top frame, doweled, glued and screwed construction.
- Robotically applied environmentally friendly finishes are chemically resistant.
- Cabinets have a full flush overlay design with squared edges.
- They are vertically grain matched and are stained inside and out.
Compliance
SEFA 8
Specifications
| Sitting Height | |
| 23.375 in. | |
| 29 in. | |
| Right | |
| 1 | |
| 2 years | |
| 45.7 cm |
| SEFA 8 | |
| 59.4 cm | |
| 73.7 cm | |
| 1 | |
| 1 | |
| 18 in. | |
| Sitting Height Cabinet |