missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Sitting Height Steel Cabinet with Doors
GREENER_CHOICE

Catalog No. 06000965
Change view
Click to view available options
Width (English):
18 in.
24 in.
30 in.
42 in.
48 in.
Hinge Side:
Left
Left and Right
Right
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Hinge Side
06000965 48 in. Left and Right
06000960 18 in. Right
06000961 24 in. Right
06000962 24 in. Left
06000963 30 in. Left and Right
06000964 42 in. Left and Right
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 06000965 Supplier Fisherbrand™ Supplier No. FJTP16348

Sitting height steel cabinets are durable and constructed with SEFA 8 metal compliant load-bearing capacity.

  • Urethane powder coating that provides reliable chemical and abrasion resistance
  • Drawer suspension 100 lb. full extension

Specifications

Depth (English) 22 in.
Width (Metric) 121.9 cm
Color White
Depth (Metric) 55.9 cm
Certifications/Compliance SEFA 8
No. of Shelves 1
Hinge Side Left and Right
Includes Removable Back
No. of Drawers None
Width (English) 48 in.
Height (Metric) 70 cm
Cabinet Type Sitting Height
Finish Urethane Powder Coating
Height (English) 27.6 in.
No. of Doors 2
Material Steel
Show More Show Less