missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Sitting Height Steel Cabinet with Doors
GREENER_CHOICE

Catalog No. 06000960
Change view
Click to view available options
Width (English):
18 in.
24 in.
30 in.
42 in.
48 in.
Hinge Side:
Left
Left and Right
Right
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Hinge Side
06000960 18 in. Right
06000961 24 in. Right
06000962 24 in. Left
06000963 30 in. Left and Right
06000964 42 in. Left and Right
06000965 48 in. Left and Right
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 06000960 Supplier Fisherbrand™ Supplier No. FJTP16818P

Sitting height steel cabinets are durable and constructed with SEFA 8 metal compliant load-bearing capacity.

  • Urethane powder coating that provides reliable chemical and abrasion resistance
  • Drawer suspension 100 lb. full extension

Specifications

Width (English) 18 in.
No. of Doors 1
Certifications/Compliance SEFA 8
Finish Urethane Powder Coating
Height (English) 27.6 in.
Includes Removable Back
Width (Metric) 45.7 cm
Depth (Metric) 55.9 cm
Color White
Cabinet Type Sitting Height
Depth (English) 22 in.
No. of Shelves 1
Height (Metric) 70 cm
Hinge Side Right
No. of Drawers 1
Material Steel
Show More Show Less