missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec Sitting Height, Base Cabinet, Drawer/RH SwingDoor Combo
Description
Construction
- Sitting height base cabinet with (1) drawer 3.6 in. H and (1) door 18.8 in. H hinged on the right-hand side.
- Sitting Height Cabinets are 27.6 in. tall with the leveling bolt zeroed out and 22 in. deep.
Materials
- 304 stainless steel construction with a polished No. 4 finish
Dimensions
- LC168-18S: 18.0 in. L x 22.0 in. W x 27.6 in. H
- LC168-24S: 24.0 in. L x 22.0 in. W x 27.6 in. H
Specifications
Specifications
| Product Type | Door/Drawer Cabinet |
| Length (English) | 18 in. |
| Color | Light Gray |
| Material | Stainless Steel |