missing translation for 'onlineSavingsMsg'
Learn More

Mopec Sitting Height, Base Cabinet, Drawer/RH SwingDoor Combo

Catalog No. 21381173
Change view
Click to view available options
Length (English):
18 in.
24 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21381173 24 in.
21381172 18 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 21381173 Supplier Mopec Supplier No. LC16824S

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Mopec’s Casework Line offers durable, modular stainless-steel cabinetry for surgical pathology, autopsy, and lab settings. Built for longevity, easy cleaning, and seamless integration, it supports efficient, organized, and ergonomic workflows in clinical environments.

Construction

  • Sitting height base cabinet with (1) drawer 3.6 in. H and (1) door 18.8 in. H hinged on the right-hand side.
  • Sitting Height Cabinets are 27.6 in. tall with the leveling bolt zeroed out and 22 in. deep.

Materials

  • 304 stainless steel construction with a polished No. 4 finish

Dimensions

  • LC168-18S: 18.0 in. L x 22.0 in. W x 27.6 in. H
  • LC168-24S: 24.0 in. L x 22.0 in. W x 27.6 in. H

Specifications

Product Type Door/Drawer Cabinet
Length (English) 24 in.
Color Light Gray
Material Stainless Steel