missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ Single Vacuum Manifold with No. 15 O-ring
GREENER_CHOICE

Catalog No. 31501805
Change view
Click to view available options
No. of Ports:
4
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Ports
31501805 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 31501805 Supplier Synthware™ Supplier No. M311508

missing translation for 'validMainframeMsg'

Four ports are spaced 100 mm center to center, with 0 to 8 mm high vacuum valves mounted on 45° angle to the operator for easy access.

Overall width is 395 mm. Standard taper components or stoppers are available below and have to be ordered separately.

Specifications

Type Vacuum Manifold
For Use With (Application) Organic Synthesis
Includes 0 to 8 mm High Vacuum Valve Plug with Control Knob
Material Borosilicate Glass
No. of Ports 4
Port Size (Metric) 0 to 8 mm High Vacuum Valves
Width (Metric) 395 mm