missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Single Cylinder Hand Truck with Hoist Ring and 10.5-inch Pneumatic Wheels

Catalog No. 19085753
Change view
Click to view available options
Holds:
1 Cylinder
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
19085753 1 Cylinder
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19085753 Supplier Justrite™ Supplier No. JMC35016

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Justrite™ Single Cylinder Hand Truck with Hoist Ring and Pneumatic Wheels features locking posts and collar plates to ensure total cylinder immobilization

  • Configured with 10.5in (267mm) steel hub pneumatic wheels with dual ball bearings for easier rolling
  • Move gas cylinders easily around a construction site, into locations with poor accessibility, or from floor to floor
  • Designed for one cylinder up to 12in (305mm) in diameter
  • Fully welded construction using 1.25in (32mm) diameter round steel tube for optimum safety, strength, and longevity
  • Floor plate made of thick 11-gauge (3mm) steel with safety fins prevents warping or breaking
  • Extensive structural framing with 0.375in (10mm) thick hoist plates make these units safe when lifted by hoist rigs
  • Triple grip handle design helps user control the high center of gravity by expanding available grip area for improved leverage and swing radius
  • Zero-lift height loading allows floor plate to lay flat, thereby eliminating the need to lift cylinder during loading and unloading
  • Corrosion-resistant powder-coat finish throughout for long life and smooth handling.
  • Two heavy-duty 1.5 x 54in (38mm x 1372mm) polypropylene support straps, lab tested to 1138lb (516kg), feature steel cinch buckles for secure attachment of cylinder—eliminate any cylinder rolling potential seen in chain-secured units
  • Exclusive bumper guard edging grips cylinder and minimizes damage to cylinder and hand truck
  • Accessorize hand trucks with a tool tray or lockable tool box for securing equipment
  • Developed for the US Navy for use on submarines

Compliance

OSHA, CGA P1, NFPA55

Warranty

1 YEAR

Specifications

Type Single Cylinder Hand Truck
Holds 1 Cylinder
Load Bearing Capacity (English) 300 lb.
Material Steel
Color Gray
For Use With (Equipment) Gas cylinder
Height (Metric) 1778 mm
Includes Hoist ring, 10.5 in. Pneumatic wheels
Length (Metric) 533 mm
Weight (English) 36 lb.
Width (Metric) 533 mm
Show More Show Less