missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Single Cylinder Hand Truck

Catalog No. 19085750
Change view
Click to view available options
Load Bearing Capacity (English):
300 lb.
1000 lb.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Bearing Capacity (English)
19085750 1000 lb.
19085746 300 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19085750 Supplier Justrite™ Supplier No. 35008

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Justrite™ Single Cylinder Hand Truck features a robust, v-shaped cylinder support cradle that keeps cylinder snug and secure, reducing rolling common in curved back designs

  • Easy rolling, less effort required
  • Holds one cylinder from 6 to 12in (155 to 305mm) in diameter
  • Designed to minimize accidents and injuries
  • Constructed of 1in (25mm) and 1.25in (32mm) diameter steel tube with continuous welding for optimum safety, strength and longevity
  • Durable 1.5 x 54in (38mm x 1372mm) polypropylene support straps, lab tested to 1138-lb (516-kg), feature steel cinch buckle and hold individual cylinders securely for safe transport
  • Heavy-duty, 11-gauge (3mm) floor plate with safety fins prevent warping or breaking
  • Zero-lift height loading allows floor plate to lay flat, thereby eliminating the need to lift cylinder during loading and unloading
  • Corrosion-resistant powder-coat finish throughout for long life and smooth handling
  • Upper handle sections bolt in place for reduced package size in order to save on freight costs

Compliance

OSHA, CGA P1, NFPA55

Warranty

1 YEAR

Specifications

Type Single Cylinder Hand Truck
Load Bearing Capacity (English) 1000 lb.
Material Steel
Color Gray
Description 10 in. flat-free wheels, rear casters
For Use With (Equipment) Gas cylinders
Height (Metric) 1194 mm
Length (Metric) 533 mm
Weight (English) 22 lb.
Width (Metric) 533 mm