missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Single Cryogenic Cylinder Hand Truck

Justrite™ Single Cryogenic Cylinder Hand Truck holds one larger diameter propane or cryogenic cylinder from 9 to 18in

Specifications

Type Single Cryogenic Cylinder Hand Truck
Material Steel
Color Gray
For Use With (Equipment) Gas cylinders
Height (Metric) 1245 mm
View More Specs

Products 1
Catalog Number Mfr. No. Includes Price Quantity & Availability  
Catalog Number Mfr. No. Includes Price Quantity & Availability  
19085751
View Documents Promotion Details
Justrite™
JMC35010
16 in. Steel Hub Pneumatic Wheels N/A
Only null left
 
Description

Description

  • Easy rolling for less effort
  • Rated at 1000lb (454kg) weight capacity
  • Exclusive bumper guard edging with steel reinforced vinyl protects cylinders from damage while providing extra grip
  • Constructed of 1in (25mm) and 1.25in (32mm) diameter steel tube with continuous welding,
  • Provides optimum safety, strength and longevity
  • Robust, v-shaped cylinder support cradles keep cylinder snug and secure, reducing cylinder rolling common in curved back designs
  • Two durable 1.5 x 66in (38 x 1676mm) polypropylene support straps, lab tested to 1138lb (516kg), feature steel cinch buckle and hold individual cylinders securely for safe transport.
  • Heavy-duty, 11-gauge (3mm) floor plate with safety fins prevent warping or breaking
  • Zero-lift height loading, allowing floor plate to lay flat, thereby eliminating the need to lift cylinder during loading and unloading
  • Corrosion-resistant powder-coat finish throughout for long life and smooth handling
  • Upper handle sections bolt in place for reduced package size in order to save on freight costs

Compliance

OSHA, CGA P1, NFPA55

Warranty

1 YEAR

Specifications

Specifications

Single Cryogenic Cylinder Hand Truck
Gray
1245 mm
914 mm
Steel
Gas cylinders
914 mm
Videos
SDS
Documents

Documents