missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ Single Channel PIPETMANTM M Connected Trade-In PROMO

Catalog No. F81047TG
Change view
Click to view available options
Volume (Metric):
0.5 to 10 μL
1 to 10 mL
100 to 1200 μL
20 to 200 μL
20 to 300 μL
5 to 100 μL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
F81047TG 1 to 10 mL
F81040TG 0.5 to 10 μL
F81042TG 5 to 100 μL
F81043TG 20 to 200 μL
F81044TG 20 to 300 μL
F81045TG 100 to 1200 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. F81047TG Supplier Gilson™ Supplier No. F81047T

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Send in your used or broken pipettes and save on select Gilson models. All used brands and models qualify and a pre-postage bag will be included with the order. Refurbished pipettes will be donated to Seeding Labs, who distributes to labs and universities around the world who need it most.

  • Allows accurate and precise pipetting
  • The motorized piston allows for high pipetting reproducibility and accuracy in all modes
  • Associated with TRACKMANTM Connected and its PipettePilotTM application, PIPETMANTM M Connected reduces the risk of human error by transferring verifiable pipetting parameters and commands in the pipette
  • Increased functionality
  • The intuitive interface has five pipetting modes for a large number of applications: pipette, repetitive, mix, reverse, and custom
  • Create and transfer up to 10 custom protocols from PIPETMANTM M Connected Software into your pipette
  • BluetoothTM connection enables communication with TRACKMANTM Connected and helps guide you through your protocol telling you where, when, and how much to pipette with real-time interactions
  • Simple and comfortable to use
  • Aspirate and dispense with one click of the push button and eject tips with ease
  • The lightweight and ergonomic design rests comfortably in your hand for maximum pipetting comfort

Specifications

Compatible Tips Universal
Adjustable Tip Spacing No
Autoclavable Not Autoclavable
Color Blue
Disposable Reusable
For Use With Pipette Tip, TRACKMAN™ Connected
Material Polypropylene
Model P10mLM BT
Number of Channels 1
Product Line Pipetman
Programmability Yes
Sterility Non-sterile
Type Pipette
Volume (Metric) 1 to 10 mL
For Use With (Equipment) Pipette Tips, TRACKMAN™ Connected
Quantity 1
Width (English) 2.8 in
Electrical Requirements 3.7 V and 420 mAh (1.55 Wh)
Show More Show Less