missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ Single Channel PIPETMANTM M Connected Trade-In PROMO

Send in your used or broken pipettes and save on select Gilson models. All used brands and models qualify and a pre-postage bag will be included with the order. Refurbished pipettes will be donated to Seeding Labs, who distributes to labs and universities around the world who need it most.

Supplier:  Gilson™ F81042T

 View more versions of this product

Catalog No. F81042TG


Only null left

Description

Description

  • Allows accurate and precise pipetting
  • The motorized piston allows for high pipetting reproducibility and accuracy in all modes
  • Associated with TRACKMANTM Connected and its PipettePilotTM application, PIPETMANTM M Connected reduces the risk of human error by transferring verifiable pipetting parameters and commands in the pipette
  • Increased functionality
  • The intuitive interface has five pipetting modes for a large number of applications: pipette, repetitive, mix, reverse, and custom
  • Create and transfer up to 10 custom protocols from PIPETMANTM M Connected Software into your pipette
  • BluetoothTM connection enables communication with TRACKMANTM Connected and helps guide you through your protocol telling you where, when, and how much to pipette with real-time interactions
  • Simple and comfortable to use
  • Aspirate and dispense with one click of the push button and eject tips with ease
  • The lightweight and ergonomic design rests comfortably in your hand for maximum pipetting comfort
Specifications

Chemical Identifiers

Universal
Not Autoclavable
Reusable
Polypropylene
Yes
Pipette
1
3.7 V and 420 mAh (1.55 Wh)
No
Blue
Pipette Tip, TRACKMAN™ Connected
1
Non-sterile
Pipette Tips, TRACKMAN™ Connected
2.8 in

Specifications

Universal
Not Autoclavable
Reusable
Polypropylene
1
Yes
Pipette
Pipette Tips, TRACKMAN™ Connected
2.8 in
No
Blue
Pipette Tip, TRACKMAN™ Connected
P100M BT
Pipetman
Non-sterile
5 to 100 μL
1
3.7 V and 420 mAh (1.55 Wh)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions