missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Single-Channel Micropipette Transferpette™ pro, Adjustable

Ergonomic single-channel micropipette with adjustable finger rest, easy calibration, and durable, autoclavable design.

Supplier:  BRAND™ 706872

 View more versions of this product

Catalog No. 13-200-202

Only null left
Explore available promotions

Description

Description

  • Its slim design and adjustable finger rest ensure that the pipette fits perfectly in your hand, making it ergonomic and comfortable to use, even during long pipetting sessions
  • To keep you flexible at all times, the Transferpette™ pro features two adjustment techniques:
    • Easy calibration for permanent calibration without tools
    • User adjustment for quick, reversible adaptation to changing conditions such as temperature, tip shape, or media properties
  • The Transferpette™ pro is made of high-quality materials with built-in counter protection, making it both robust and durable. It's fully autoclavable (121°C) and available as single- and multi-channel pipettes.

Limitations of use:

  • Operating temperature should be between +15°C and +40°C (59°F to 104°F). Other temperatures upon request.
  • Vapor pressure up to 500 mbar
  • Viscosity: 260 mPa·s
  • For viscous media, the speed must be adjusted if necessary
Specifications

Specifications

< ±0.8%
Yellow
Pipette Tip 2 to 200 μL
Polypropylene
1
Non-sterile
20 μL
0.02 μL
Autoclavable
Reusable
Ergonomic
Transferpette Pro
No
Mechanical Pipette
Performance Certificate, Shelf Mount, and Silicone Grease
< 0.4% (CV)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions